CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 P
Surge Module
See technical informationSee documentsReferences
CPN Cudis:SPD-1PNEC2
Rubix:234A9079
Documents
Product details : CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 P
1 Pole Neutral+EArth Class 2 Surge Prote (H)90 mm x (W)36 mm x (D)62 mm
Technical specifications
Attributes
| Mounting typ | din-rail mount |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
| Number of poles | 1 |
| Max. switching voltage | 275 V |
Show UNSPSC/ECL@SS
£ 77.62 excl. VAT
/ Each
£ 93.14 incl. VAT
- Delivery usually within ( 3 ) days

