Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
Modular Contactor
References
cpn cudis:
MODC2/20
rubix:
234A9077
Technical specifications
Max. switching voltage
400
V
Max. switching current
20
A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTOR
2 Pole 20A Modular Contactor
Technical specifications
Attributes
Max. switching voltage
400
V
Max. switching current
20
A
Mounting typ
DIN-Rail/Panel Mount
Number of poles
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.27
excl. VAT
/
Each
£
20.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (
SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41
SCHNEIDER TELEMEC AUX CONTACT GVAE11
CROMPTON CONTROLS CC1810 230V CONTACTOR 11KW (H)74 MM X (W)45 MM X (D)
SCHNEIDER ATS01 3A 110-480V ATS01N103FT
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
SCHNEIDER CONTACTOR LC1D25U7
MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACT
SIEMENS 3RT2023-1BB44 CONTACTOR
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
CLIP ON AUXILIARY CONTACT + SCREW CLAMP TERMINAL 2NO/2NC 10A 600
CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O C
SCHNEIDER ALTISTART ATS01N232QN
CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N
SCHNEIDER CONTACT BLOCK LA1KN31