References
CPN Cudis:CUDIS-SU13P
Rubix:130A2883
Documents
Product details : RCD CUDIS-SU13P
The Cudis Range of RCD Sockets & Spurs consists of 2 switch sockets and 2 fused spur options. Coming in either a metal or plastic finish, they are tailor made for either industrial/commercial or domestic usage.
Strengths
•13A 30mA RCD Fused Spur
Includes Surge Protection
Especially useful for protection of fixed appliances
Especially useful in public areas
Complete with TEST Button
'Passive' type latching
Complies to BS5733:1990-BSE7288:1990
Includes Surge Protection
Especially useful for protection of fixed appliances
Especially useful in public areas
Complete with TEST Button
'Passive' type latching
Complies to BS5733:1990-BSE7288:1990
Technical specifications
Attributes
| Max. switching current | 13 A |
|---|
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

