CUDIS SURGE PROTECTION SPR13A/030 PLASTIC TWIN RCD SOCKET (H)91 MM X (
RCD Socket
See technical informationSee documentsReferences
CPN Cudis:SPR13A/030
Rubix:234A9080

Documents
Product details : CUDIS SURGE PROTECTION SPR13A/030 PLASTIC TWIN RCD SOCKET (H)91 MM X (
Plastic Twin Rcd Socket (H)91 mm x (W)145 mm x (D)6 mm
Technical specifications
Attributes
| Max. switching current | 13 A |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 40 °C |
| Max. switching voltage | 240 V |
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
- Delivery usually within ( 3 ) days
