FESTO 553257 SOLENOID VALVE


Pneumatic component - Spool valve terminal Festo

References
festo:CPV10-M1H-2X3-GLS-K-M7
rubix:390A5358
manufacturer :553257
ean:4052568196264

Product details : FESTO 553257 SOLENOID VALVE


Solenoid valve CPV10-M1H-2X3-GLS-K-M7 For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally closed. Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x20x75 mm
Logistic Weight81,93 g
Show UNSPSC/ECL@SS
£ 165.62 excl. VAT
/ Each
£ 198.74 incl. VAT
  • Usually arrives within 14 working days