FESTO 196854 SOLENOID VALVE CPE10-M1BH-3OLS-M5
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-3OLS-M5
Rubix:109A1489
Manufacturer :196854
EAN:4052568159641
Documents
Product details : FESTO 196854 SOLENOID VALVE CPE10-M1BH-3OLS-M5
Solenoid valve CPE10-M1BH-3OLS-M5 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=190 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 58,63 g |
|---|
Show UNSPSC/ECL@SS
£ 138.88 excl. VAT
/ Each
£ 166.66 incl. VAT
- Delivery usually within ( 11 ) days
