FESTO 550699 SOLENOID VALVE CPV10-M1H-3OLS-3GLS-M7-&


CPV10 Valve Compact Performance

References
festo:CPV10-M1H-3OLS-3GLS-M7-B-EX
rubix:132A7074
manufacturer :550699
ean:4052568192488

Product details : FESTO 550699 SOLENOID VALVE CPV10-M1H-3OLS-3GLS-M7-&


Solenoid valve CPV10-M1H-3OLS-3GLS-M7-B-EX For valve terminal CPV. The valve housing contains two 3/2-way valves, one of which is normally open, the other is normally closed, ATEX design. Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=0 - 10 bar

Technical specifications


Attributes
Logistic Weight81,09 g
Show UNSPSC/ECL@SS
£ 382.90 excl. VAT
/ Each
£ 459.48 incl. VAT
  • Delivery usually within ( 6 ) days