FESTO 559648 SOLENOID VALVE


Pneumatic component - Spool valve terminal Festo

References
festo:CPV14-M1H-2X3-OLS-K-1/8
rubix:390A5370
manufacturer :559648
ean:4052568206253

Product details : FESTO 559648 SOLENOID VALVE


Solenoid valve CPV14-M1H-2X3-OLS-K-1/8 For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally open. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight125,4 g
Show UNSPSC/ECL@SS
£ 169.12 excl. VAT
/ Each
£ 202.94 incl. VAT
  • Usually arrives within 14 working days