Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196939 SOLENOID VALVE CPE14-M1BH-5J-1/8
FESTO 196939 SOLENOID VALVE CPE14-M1BH-5J-1/8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5J-1/8
rubix:
112A7525
manufacturer :
196939
ean:
4052568015428
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196939 SOLENOID VALVE CPE14-M1BH-5J-1/8
Solenoid valve CPE14-M1BH-5J-1/8 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
45
x
18
mm
Logistic Weight
119,26
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.34
excl. VAT
/
Each
£
239.21
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC SS5Y5-11F1-10BR-C4 MANIFOLD BASE
FESTO 547277 SOLENOID VALVE CPVSC1-M1H-J-T-M5
FESTO 2201471 BUS NODE CTEU-PN
FESTO 550227 SOLENOID VALVE
FESTO 196910 SOLENOID VALVE CPE14-M1BH-5JS-QS-8
FESTO 547351 SOLENOID VALVE CPVSC1-M4H-N-H-M5O
SMC SS5Y5-11F1-11BR-C8 MANIFOLD BASE
FESTO 547338 SOLENOID VALVE CPVSC1-M4H-J-T-M5
FESTO 573746 DOCUMENTATION
FESTO 559753 DESCRIPTION
FESTO 547356 SOLENOID VALVE CPVSC1-M4H-N-H-Q3O
SMC SS5Y5-11L23-03BR-C8 MANIFOLD BASE
SMC SS5Y3-10L23-05B-C3 MANIFOLD BASE
FESTO 569122 DESCRIPTION
SMC SS5Y3-10S0-11B-C4 MANIFOLD BASE