Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 170346 SOLENOID VALVE CPE24-M3H-5/3ES-QS-10
FESTO 170346 SOLENOID VALVE CPE24-M3H-5/3ES-QS-10
Solenoid valve CPE24-M3H
References
festo:
CPE24-M3H-5/3ES-QS-10
rubix:
109A5652
manufacturer :
170346
ean:
4052568138820
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 170346 SOLENOID VALVE CPE24-M3H-5/3ES-QS-10
Solenoid valve CPE24-M3H-5/3ES-QS-10 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
312.38
excl. VAT
/
Each
£
374.86
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 547291 SOLENOID VALVE CPVSC1-M1H-M-H-M5
FESTO 163819 SOLENOID VALVE CPE24-M2H-5J-QS-10
CAMOZZI M/FOLD TO SUIT SERIES EN-SIZE 16-4 POSS EN531-1004
FESTO 185862 VACUUM GENERATOR CPV10-M1H-V70-M7
FESTO 550235 SOLENOID VALVE
SMC SS5Y5-11S60-06B-C4 MANIFOLD BASE
SMC VXB215AAL DIRECTIONAL CONTROL VALVE
FESTO 547391 SOLENOID VALVE CPVSC1-M5H-N-H-Q4O
SMC SS5Y3-10L23-04BR-C2 MANIFOLD BASE
SMC SS5Y5-11F1-05BR-C4 MANIFOLD BASE
SMC SS5Y5-11F1-07B-C4 MANIFOLD BASE
FESTO 559753 DESCRIPTION
SMC SS5Y3-10F1-03BR-C2 MANIFOLD BASE
FESTO 547294 SOLENOID VALVE CPVSC1-M1H-K-H-Q3C
FESTO 170301 SOLENOID VALVE CPE24-M2H-5/3G-3/8