FESTO 548059 SOLENOID VALVE CPVSC1-M1HT-J-H-Q3
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M1HT-J-H-Q3
Rubix:111A8239
Manufacturer :548059
EAN:4052568189556
Documents
Product details : FESTO 548059 SOLENOID VALVE CPVSC1-M1HT-J-H-Q3
Solenoid valve CPVSC1-M1HT-J-H-Q3 For valve terminal CPV-SC, QS push-in connector. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 75,5 g |
|---|
Show UNSPSC/ECL@SS
£ 164.27 excl. VAT
/ Each
£ 197.12 incl. VAT
- Delivery usually within ( 6 ) days
