FESTO 547376 SOLENOID VALVE CPVSC1-M5H-N-T-Q4O

CPVSC1 Directional valve

See technical informationSee documents

References

Festo:CPVSC1-M5H-N-T-Q4O
Rubix:111A6607
Manufacturer :547376
EAN:4052568188665
CPVSC1-M5H-N-T-Q4O Solenoid valve

Documents

Product details : FESTO 547376 SOLENOID VALVE CPVSC1-M5H-N-T-Q4O


Solenoid valve CPVSC1-M5H-N-T-Q4O For valve terminal CPV-SC, QS push-in connector. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar

Technical specifications


Attributes
£ 92.05 excl. VAT
/ Each
£ 110.46 incl. VAT