Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 170268 SOLENOID VALVE CPE24-M1H-5/3ES-3/8
FESTO 170268 SOLENOID VALVE CPE24-M1H-5/3ES-3/8
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-5/3ES-3/8
rubix:
107A7925
manufacturer :
170268
ean:
4052568138042
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 170268 SOLENOID VALVE CPE24-M1H-5/3ES-3/8
Solenoid valve CPE24-M1H-5/3ES-3/8 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2650 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
233
x
40
x
68
mm
Logistic Weight
457,96
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
274.25
excl. VAT
/
Each
£
329.10
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 527573 SOLENOID VALVE CPVSC1-M1H-D-P
FESTO 196853 SOLENOID VALVE CPE10-M1BH-3OL-QS-6
FESTO 547287 SOLENOID VALVE CPVSC1-M1H-J-T-Q4
SMC SS5Y5-11L23-08B-C8 MANIFOLD BASE
FESTO 170314 SOLENOID VALVE CPE24-M2H-5/3GS-QS-12
FESTO 170311 SOLENOID VALVE CPE24-M2H-5/3B-QS-10
FESTO 548038 SOLENOID VALVE CPVSC1-M1HT-J-T-M5
FESTO 170341 SOLENOID VALVE CPE24-M3H-5/3B-3/8
FESTO 152420 MULTI-PIN CPV10-VI-P2-M7-B
FESTO 538811 MULTI-PIN CPV10-VI-P2-M7-D
FESTO 163830 SOLENOID VALVE CPE24-M2H-5LS-QS-12
FESTO 196887 SOLENOID VALVE CPE14-M1BH-3GL-QS-6
SMC SS5Y5-11S60-10B-C8 MANIFOLD BASE
FESTO 573768 DESCRIPTION
SMC SS5Y3-10L13-13B-C2 MANIFOLD BASE