FESTO 547328 SOLENOID VALVE CPVSC1-M1LH-J-H-Q3

CPVSC1 Directional valve

See technical informationSee documents

References

Festo:CPVSC1-M1LH-J-H-Q3
Rubix:111A4888
Manufacturer :547328
EAN:4052568188184
CPVSC1-M1LH-J-H-Q3 Solenoid valve

Documents

Product details : FESTO 547328 SOLENOID VALVE CPVSC1-M1LH-J-H-Q3


Solenoid valve CPVSC1-M1LH-J-H-Q3 For valve terminal CPV-SC, QS push-in connector. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar

Technical specifications


Attributes
£ 179.18 excl. VAT
/ Each
£ 215.02 incl. VAT