FESTO 163824 SOLENOID VALVE CPE24-M2H-3OL-QS-12
Solenoid valve CPE24-M2H
See technical informationSee documentsReferences
Festo:CPE24-M2H-3OL-QS-12
Rubix:107A7201
Manufacturer :163824
EAN:4052568135805
Documents
Product details : FESTO 163824 SOLENOID VALVE CPE24-M2H-3OL-QS-12
Solenoid valve CPE24-M2H-3OL-QS-12 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 333,8 g |
|---|
Show UNSPSC/ECL@SS
£ 163.65 excl. VAT
/ Each
£ 196.38 incl. VAT
- Delivery usually within ( 8 ) days
