FESTO 547340 SOLENOID VALVE CPVSC1-M4H-K-T-Q3C
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M4H-K-T-Q3C
Rubix:111A8833
Manufacturer :547340
EAN:4052568188306
Documents
Product details : FESTO 547340 SOLENOID VALVE CPVSC1-M4H-K-T-Q3C
Solenoid valve CPVSC1-M4H-K-T-Q3C For valve terminal CPV-SC, QS push-in connector. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 99.71 excl. VAT
/ Each
£ 119.65 incl. VAT
- Delivery usually within ( 10 ) days