Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196851 SOLENOID VALVE CPE10-M1BH-3OL-M5
FESTO 196851 SOLENOID VALVE CPE10-M1BH-3OL-M5
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-3OL-M5
rubix:
109A1486
manufacturer :
196851
ean:
4052568159610
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196851 SOLENOID VALVE CPE10-M1BH-3OL-M5
Solenoid valve CPE10-M1BH-3OL-M5 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=190 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
75
x
15
x
90
mm
Logistic Weight
57,29
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.59
excl. VAT
/
Each
£
160.31
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC SS5Y5-11L23-06BR-C8 MANIFOLD BASE
SMC SS5Y5-11L13-13BR-C4 MANIFOLD BASE
SMC SS5Y5-45NFD-10B-C6-Q MANIFOLD BASE
FESTO 575403 DOCUMENTATION
SMC SS5Y3-10L13-09B-C3 MANIFOLD BASE
SMC SS5Y3-10F1-11B-C2 MANIFOLD BASE
SMC SS5Y3-10L13-11B-C2 MANIFOLD BASE
SMC PA3310-03 PROCESS PUMP
FESTO 152426 MULTI-PIN CPV14-VI-P6-1/8-B
FESTO 547390 SOLENOID VALVE CPVSC1-M5H-K-H-Q4C
SMC SS5Y5-11L23-03B-C6 MANIFOLD BASE
FESTO 163828 SOLENOID VALVE CPE24-M2H-3OLS-QS-12
FESTO 196896 SOLENOID VALVE CPE14-M1BH-5/3B-QS-8
FESTO 8035734 DESCRIPTION
FESTO 533164 SOLENOID VALVE CPE10-M1BH-5/3BS-M5-B