FESTO 547352 SOLENOID VALVE CPVSC1-M4H-M-H-M5
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M4H-M-H-M5
Rubix:111A4902
Manufacturer :547352
EAN:4052568188429
Documents
Product details : FESTO 547352 SOLENOID VALVE CPVSC1-M4H-M-H-M5
Solenoid valve CPVSC1-M4H-M-H-M5 For valve terminal CPV-SC, M5 Connection. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 46,67 g |
|---|
Show UNSPSC/ECL@SS
£ 92.05 excl. VAT
/ Each
£ 110.46 incl. VAT
- Delivery usually within ( 6 ) days
