Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 547336 SOLENOID VALVE CPVSC1-M4H-N-T-M5O
FESTO 547336 SOLENOID VALVE CPVSC1-M4H-N-T-M5O
CPVSC1 Directional valve
References
festo:
CPVSC1-M4H-N-T-M5O
rubix:
111A8829
manufacturer :
547336
ean:
4052568188269
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547336 SOLENOID VALVE CPVSC1-M4H-N-T-M5O
Solenoid valve CPVSC1-M4H-N-T-M5O For valve terminal CPV-SC, M5 Connection. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistic Weight
46,9
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.78
excl. VAT
/
Each
£
123.34
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 553256 SOLENOID VALVE CPV10-M1H-5LS-K-M7
FESTO 196845 SOLENOID VALVE CPE10-M1BH-3GL-M5
FESTO 170306 SOLENOID VALVE CPE24-M2H-5/3BS-3/8
SMC SS5Y5-11F1-08BR-C4 MANIFOLD BASE
FESTO 163852 SOLENOID VALVE CPE24-M3H-3OLS-QS-12
SMC VXB215EHAL DIRECTIONAL CONTROL VALVE
SMC SS5Y5-11S60-11B-C6 MANIFOLD BASE
SMC SS5Y5-11L13-15BR-C8 MANIFOLD BASE
SMC SS5Y3-10L23-05BR-C3 MANIFOLD BASE
SMC SS5Y3-10F1-09BR-C3 MANIFOLD BASE
FESTO 548061 SOLENOID VALVE CPVSC1-M1HT-K-H-Q4C
SMC SS5Y5-11L23-07B-C4 MANIFOLD BASE
FESTO 163179 SOLENOID VALVE CPE24-M1H-5JS-QS-10
SMC SS5Y5-10L23-07B-C8 MANIFOLD BASE
SMC SS5Y5-11L23-04BR-C4 MANIFOLD BASE