FESTO 548061 SOLENOID VALVE CPVSC1-M1HT-K-H-Q4C

CPVSC1 Directional valve

See technical informationSee documents

References

Festo:CPVSC1-M1HT-K-H-Q4C
Rubix:111A8241
Manufacturer :548061
EAN:4052568189570
CPVSC1-M1HT-K-H-Q4C Solenoid valve

Documents

Product details : FESTO 548061 SOLENOID VALVE CPVSC1-M1HT-K-H-Q4C


Solenoid valve CPVSC1-M1HT-K-H-Q4C For valve terminal CPV-SC, QS push-in connector. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar

Technical specifications


Attributes
Logistic Weight47,77 g
£ 92.05 excl. VAT
/ Each
£ 110.46 incl. VAT
  • Delivery usually within ( 6 ) days