FESTO 567346 CONTROL BLOCK


Valve terminal Festo

References
festo:CPX-CEC
rubix:390A5422
manufacturer :567346
ean:4052568215071

Product details : FESTO 567346 CONTROL BLOCK


Control block CPX-CEC Dimensions W x L x H=50 mm x 107 mm x 55 mm, Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage/short circuit of Modules, * - Diagnostic memory), CPU data=(* 32 MB Flash, * 32 MB RAM, * 400 MHz processor), Configuration support=CODESYS V2.3, Parameters configuring=CODESYS V2.3

Technical specifications


Attributes
Logistic Weight214,87 g
Show UNSPSC/ECL@SS
£ 632.38 excl. VAT
/ Each
£ 758.86 incl. VAT
  • Usually arrives within 14 working days