References
SMC:AR825-F14
Rubix:123A5796
Manufacturer :AR825-F14
EAN:3618035558952

Product details : SMC AR825-F14 PILOT OPERATED REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 8 (Size 825 Port Size 1-1/4,1-1/2 Flow 18000Nl/min)
Pressure Setting: 2 (0.85MPa)
Thread: F (G(PF))
Port Size: 14 (1+1/2)
Accessory: None
Option: None
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 8 (Size 825 Port Size 1-1/4,1-1/2 Flow 18000Nl/min)
Pressure Setting: 2 (0.85MPa)
Thread: F (G(PF))
Port Size: 14 (1+1/2)
Accessory: None
Option: None
Technical specifications
Attributes
| Logistic Weight | 2222 g |
|---|---|
| Type | regulator ar425-935 |
Show UNSPSC/ECL@SS
£ 337.03 excl. VAT
/ Each
£ 404.44 incl. VAT
- Delivery usually within ( 4 ) days