FESTO 548931 END-POSITION CONTROLLER CPX-CMPX-C-1-H1


CPX-CMPX End position controller

References
festo:CPX-CMPX-C-1-H1
rubix:123A6843
manufacturer :548931
ean:4052568190231

Product details : FESTO 548931 END-POSITION CONTROLLER CPX-CMPX-C-1-H1


End Position controller CPX-CMPX-C-1-H1 for modular electrical terminal CPX. Dimensions W x L x H=50 mm x 107 mm x 55 mm, Diagnosis=(* - Module-orientated diagnostics, * - Via local 7 segment display), Max. no. of Modules=10, Display=Seven-segment display, Control elements=3 keys

Technical specifications


Attributes
Logistic Weight153,2 g
Typecpx
Show UNSPSC/ECL@SS
£ 421.59 excl. VAT
/ Each
£ 505.91 incl. VAT
  • Delivery usually within ( 11 ) days