FESTO 541484 ANALOGUE MODULE CPX-4AE-I


CPX Analog module

References
festo:CPX-4AE-I
rubix:123A4661
manufacturer :541484
ean:4052568016081

Product details : FESTO 541484 ANALOGUE MODULE CPX-4AE-I


Analogue Module CPX-4AE-I for modular electrical terminal CPX. For sensor signals for pressure, flow rate and Distances with current output in a signal range of 4...20 mA. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of inputs=4, Diagnosis=(* - Wire break per channel, * - Limit value violation per channel, * - Short circuit input signal, * - Parameterisation error), Parameters configuring=(* - Data format, * Forces per channel, * - Limit monitoring/channel, * - Measured value smoothing, * - Signal range per channel, * - Behaviour after short circuit, * Monitoring of wire break/channel), LED displays=- 1 Group diagnosis

Technical specifications


Attributes
Logistic Weight112,87Ā g
Typecpx
Show UNSPSC/ECL@SS
Ā£ 378.37 excl. VAT
/ Each
Ā£ 454.04 incl. VAT
  • Delivery usually within ( 2 ) days