SMC EX250-SEN1 EX250 SI UNIT


Ethernet Ip SI Interface

References
smc:EX250-SEN1
rubix:180A2289
brand logo
brand logo
Technical specifications
Typeethernet ip si interface
See all Specifications

Product details : SMC EX250-SEN1 EX250 SI UNIT


Centralised serial transmission system for input/output
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface.
•Polarity: negative common.
•Maximum 32 inputs and 32 outputs.
•Applicable valve series: SY, VQC, S0700, SV.
•Enclosure: IP67.

Communication Protocol: EN1 (EtherNet/IP™)

Technical specifications


Attributes
Logistic Weight31,7 g
Typeethernet ip si interface
Show UNSPSC/ECL@SS
£ 883.71 excl. VAT
/ Each
£ 1,060.45 incl. VAT
  • Delivery usually within ( 4 ) days