References
Festo:CPX-16DE
Rubix:123A4411
Manufacturer :543815
EAN:4052568182540

Documents
Product details : FESTO 543815 INPUT MODULE CPX-16DE
Input Module CPX-16DE for modular electrical terminal CPX. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of inputs=16, Diagnosis=- Short circuit/overload per channel, Parameters configuring=(* - Input debounce time, * - Signal extension time, * - Behaviour after short circuit, * Module monitoring), LED displays=(* - 1 Group diagnosis, * - 16 Channel status)
Technical specifications
Attributes
| Logistic Weight | 107 g |
|---|---|
| Type | input module |
Show UNSPSC/ECL@SS
£ 154.73 excl. VAT
/ Each
£ 185.68 incl. VAT
- Delivery usually within ( 2 ) days