FESTO 543813 INPUT MODULE CPX-8NDE


CPX Input module

References
festo:CPX-8NDE
rubix:121A4883
manufacturer :543813
ean:4052568182533
brand logo
brand logo
Technical specifications
Typeinput module

Product details : FESTO 543813 INPUT MODULE CPX-8NDE


input Module CPX-8NDE for modular electrical terminal CPX. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of inputs=8, Diagnosis=- Short circuit/overload per channel, Parameters configuring=(* - Input debounce time, * - Signal extension time, * - Behaviour after short circuit, * Module monitoring), LED displays=(* - 1 Group diagnosis, * - 8 Channel status)

Technical specifications


Attributes
Typeinput module
Show UNSPSC/ECL@SS
Ā£ 119.95 excl. VAT
/ Each
Ā£ 143.94 incl. VAT
  • Delivery usually within ( 11 ) days