FESTO 8625 PE CONVERTER PEN-M5


PE converter

References
festo:PEN-M5
rubix:125A5061
ean:4052568008819
brand logo
brand logo
Technical specifications
TypePE converter, connection M5

Product details : FESTO 8625 PE CONVERTER PEN-M5


for mounting frame 2N
PE converter PEN-M5 pneumatic-electric signal converter, switch for pressure, vacuum and differential pressure on 2n connection plate. CE mark (see Declaration of Conformity)=according to EU EMC Directive, material note=copper- and PTFE-free, measurement=(* differential pressure, * relative pressure), measurement method=pneumatic-electric differential pressure switch, service pressure=-1 - 8 bar

Technical specifications


Attributes
TypePE converter, connection M5
Show UNSPSC/ECL@SS
Ā£ 268.72 excl. VAT
/ Each
Ā£ 322.46 incl. VAT
  • In stock: Next day delivery