References
SMC:CDQ2A16-20DMZ
Rubix:111A1145
Manufacturer :CDQ2A16-20DMZ
EAN:3618035845717

Technical specifications
| Type | standard |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDQ2A16-20DMZ AIR CYLINDER
Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
•Double acting, single rod, compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard stroke range (mm): 5 to 100
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: A (Both Ends Tapped)
Type: Standard
Bore Size: Ø16 mm
Port Thread Type: Rc
Lube-retainer: Without Stable Lubrication Function
Stroke: 20
Body Option: M [Rod End Male Thread]
Auto Switch Groove: Z [Auto Switch Mounting Grooves]
Mounting Bolt: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Made of Stainless Steel: None
Fluororubber Seal: None
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard stroke range (mm): 5 to 100
•Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: A (Both Ends Tapped)
Type: Standard
Bore Size: Ø16 mm
Port Thread Type: Rc
Lube-retainer: Without Stable Lubrication Function
Stroke: 20
Body Option: M [Rod End Male Thread]
Auto Switch Groove: Z [Auto Switch Mounting Grooves]
Mounting Bolt: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Made of Stainless Steel: None
Fluororubber Seal: None
Strengths
•Double acting, single rod, compact cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x66x29 mm |
|---|---|
| Logistic Weight | 97 g |
| Type | standard |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 37.92 excl. VAT
/ Each
£ 45.50 incl. VAT
- Delivery usually within ( 4 ) days