SMC CRB1BW50-100D-XF ROTARY ACTUATOR
Rotary Actuator/Vane Style
See technical informationSee documentsReferences
SMC:CRB1BW50-100D-XF
Rubix:393A8654
Manufacturer :CRB1BW50-100D-XF

Documents
Product details : SMC CRB1BW50-100D-XF ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
C(D)RB1*W50~100, Rotary Actuator, Vane Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 129x78x67 mm |
|---|---|
| Logistic Weight | 853 g |
| Cylinder stroke | 100 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 241.74 excl. VAT
/ Each
£ 290.09 incl. VAT
- Usually arrives within 14 working days