SMC CQ2WA16-30D COMPACT CYLINDER DOUBLE ROD
CQ2 Compact Cylinder
See technical informationSee documentsReferences
SMC:CQ2WA16-30D
Rubix:392A9432
Manufacturer :CQ2WA16-30D

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CQ2WA16-30D COMPACT CYLINDER DOUBLE ROD
Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 163 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 54.56 excl. VAT
/ Each
£ 65.47 incl. VAT
- Delivery usually within ( 11 ) days