FESTO 574023 COMPACT CYLINDER


Compact cylinder, metric ADNGF

References
festo:ADNGF-32-15-PPS-A
rubix:390A4774
manufacturer :574023
ean:4052568221461
ADNGF-32-15-PPS-A Compact cylinder
brand logo
Technical specifications
Typecompact cylinder adngf
Cylinder diameter32 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 574023 COMPACT CYLINDER


Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning

Strengths

  • ISO 21287
  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • Higher load capacity thanks to guide rod and yoke plate
  • For position sensing

Technical specifications


Attributes
Logistic Weight354,06 g
Typecompact cylinder adngf
Cylinder diameter32 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 111.75 excl. VAT
/ Each
£ 134.10 incl. VAT
  • Usually arrives within 14 working days