References
SMC:CQ2WA32TF-15DCZ
Rubix:2601289
Manufacturer :CQ2WA32TF-15DCZ

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
Product details : SMC CQ2WA32TF-15DCZ AIR CYLINDER
Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.
C(D)Q2W, Compact Cylinder, Double Acting Double Rod Configurator
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 203 g |
|---|---|
| Type | double acting |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 64.08 excl. VAT
/ Each
£ 76.90 incl. VAT
- Delivery usually within ( 4 ) days