SMC CDQSB20-45D AIR CYLINDER

CQS Compact Cylinder

See technical information

References

SMC:CDQSB20-45D
Rubix:2600580
Manufacturer :00011341
EAN:3618035798730
C(D)QS, Compact Cylinder, Double Acting, Single Rod

Technical specifications

Typecqs
Cylinder diameter20 mm
Cylinder stroke45 mm
See all Specifications

Product details : SMC CDQSB20-45D AIR CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Standard double acting single rod
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 300mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø20 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 45
Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs.
Dust Resistant: None
Rod End Options: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x79x36 mm
Logistic Weight204 g
Typecqs
Cylinder diameter20 mm
Cylinder stroke45 mm
£ 48.40 excl. VAT
/ Each
£ 58.08 incl. VAT
  • Delivery usually within ( 4 ) days