SMC CQSB20-35DC COMPACT CYLINDER


CQS Compact Cylinder

References
smc:CQSB20-35DC
rubix:2601396
manufacturer :00281217
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke35 mm
See all Specifications

Product details : SMC CQSB20-35DC COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Standard double acting single rod
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 300mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
•Variety of switches and a variety of lead wire lengths

Magnet: None
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø20 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 35
Option: C (Rubber Bumper)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs.
Dust Resistant: None
Rod End Options: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x59x36 mm
Logistic Weight148 g
Cylinder diameter20 mm
Cylinder stroke35 mm
Show UNSPSC/ECL@SS
£ 43.79 excl. VAT
/ Each
£ 52.55 incl. VAT
  • Delivery usually within ( 7 ) days