References
Festo:CRFNG-40
Rubix:118A3463
Manufacturer :161847
EAN:4052568129309

Documents
Product details : FESTO 161847 FLANGE MOUNTING CRFNG-40
Flange Mounting CRFNG-40 Size=40, Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x58x17 mm |
|---|---|
| Logistic Weight | 297 g |
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 77.74 excl. VAT
/ Each
£ 93.29 incl. VAT
- Delivery usually within ( 2 ) days