References
Festo:EAMC-30-32-6.35-8
Rubix:390A9397
Manufacturer :543421
EAN:4052568091323

Documents
Product details : FESTO 543421 COUPLING
Coupling EAMC-30-32-6.35-8 Holder diameter 1=6,35 mm, Holder diameter 2=8 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-6.35-8 543421
Technical specifications
Attributes
| Logistic Weight | 49,5 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 70.17 excl. VAT
/ Each
£ 84.20 incl. VAT
- Delivery usually within ( 2 ) days