FESTO 161859 FLANGE MOUNTING CRFV-40


CRFV Flange Mounting

References
festo:CRFV-40
rubix:117A9006
manufacturer :161859
ean:4052568036362
CRFV-40 Flange mounting
brand logo
Technical specifications
TypeFlange Mounting
See all Specifications

Product details : FESTO 161859 FLANGE MOUNTING CRFV-40


Flange Mounting CRFV-40 Corrosion resistant, for cylinders CRDSW, CRDG. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=190 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight189Ā g
TypeFlange Mounting
Show UNSPSC/ECL@SS
Ā£ 14.96 excl. VAT
/ Each
Ā£ 17.95 incl. VAT
  • Delivery usually within ( 2 ) days