FESTO 34579 MOUNTING FLANGE YSRF-S-8-C


YSRF Mounting flange

References
festo:YSRF-S-8-C
rubix:114A5158
manufacturer :34579
ean:4052568068035
brand logo
brand logo
Technical specifications
TypeMounting flange

Product details : FESTO 34579 MOUNTING FLANGE YSRF-S-8-C


Mounting flange YSRF-S-8-C For shock absorbers. Size=8, Corrosion resistance classification CRC=2, Product weight=12 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
TypeMounting flange
Show UNSPSC/ECL@SS
Ā£ 91.95 excl. VAT
/ Each
Ā£ 110.34 incl. VAT
  • Delivery usually within ( 6 ) days