FESTO 161405 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/4-B


CRGRLA Throttle check valve

References
festo:CRGRLA-1/4-B
rubix:120A6444
manufacturer :161405
ean:4052568071943
CRGRLA-1/4-B One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.3 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 161405 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/4-B


One-way flow control valve CRGRLA-1/4-B Corrosion resistant, with swivel joint and female thread. Valve function=One-way flow control function, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x40x18 mm
Logistic Weight73,8 g
Min. service pressure 0.3 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 71.85 excl. VAT
/ Each
£ 86.22 incl. VAT
  • Delivery usually within ( 2 ) days