PARKER MALE METRIC 24 S SER 1D277-30-16


Crimp Style Hydraulic Hose Fitting – 77 Series Fittings

References
parker hannifin:1D277-30-16
rubix:156A2149
brand logo
brand logo
Technical specifications
Typemale metric
Model77 Series
Materialsteel

Product details : PARKER MALE METRIC 24 S SER 1D277-30-16


Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.

Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining

Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils

Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)

Back-up Hex Size: 46
Banjo Port Diameter: n/a
Connection Size: M42x2.0 mm Thread, n/a
Division: Hose Products Division
Flange Size: n/a
Hose I.d. (inch): 1"
Hose Inside Diameter: 1, -16 (Size)
Materials Of Construction: Steel
Nut Hex Size: n/a
Port Connection: M42
Port Size: M42
Product Style: Male Metric S - Rigid - (24° Cone)
Product Style: Male Metric S - Rigid (24° Cone)
Shape: Straight

Technical specifications


Attributes
Typemale metric
Model77 Series
Materialsteel
Show UNSPSC/ECL@SS
£ 36.27 excl. VAT
/ Each
£ 43.52 incl. VAT
  • Usually arrives within 14 working days