FESTO 161862 CLEVIS FOOT CRLBN-12/16
CRLBN clevis foot mounting
See technical informationSee documentsReferences
Festo:CRLBN-12/16
Rubix:117A9299
Manufacturer :161862
EAN:4052568036386

Documents
Product details : FESTO 161862 CLEVIS FOOT CRLBN-12/16
Clevis foot Mounting CRLBN-12/16 Corrosion resistant, for cylinders CRDSNU. Size=12/16, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=55 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x30x27 mm |
|---|---|
| Logistic Weight | 38,66 g |
| Type | clevis foot |
| Connection 1 | 16 mm |
Show UNSPSC/ECL@SS
£ 13.26 excl. VAT
/ Each
£ 15.91 incl. VAT
- Delivery usually within ( 2 ) days