FESTO 552160 COUPLING HOUSING EAMK-A-D60-64B
EAMK coupling housing
See technical informationSee documentsReferences
Festo:EAMK-A-D60-64B
Rubix:131A9518
Manufacturer :552160
EAN:4052568193898

Documents
Product details : FESTO 552160 COUPLING HOUSING EAMK-A-D60-64B
Coupling housing EAMK-A-D60-64B Size=63, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 502 g |
|---|---|
| Type | coupling housing eamk |
Show UNSPSC/ECL@SS
£ 185.81 excl. VAT
/ Each
£ 222.97 incl. VAT
- Delivery usually within ( 6 ) days