FESTO 161840 CLEVIS FOOT CRLNG-32


CRLNG Clevis foot mounting

References
festo:CRLNG-32
rubix:117A9296
manufacturer :161840
ean:4052568072056
CRLNG-32 Clevis foot mounting
brand logo
Technical specifications
TypeClevis foot mounting
See all Specifications

Product details : FESTO 161840 CLEVIS FOOT CRLNG-32


Clevis foot Mounting CRLNG-32 Corrosion resistant, for cylinders CRDNGS. Size=32, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 80 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)44x60x42 mm
Logistic Weight125,17 g
TypeClevis foot mounting
Show UNSPSC/ECL@SS
£ 63.10 excl. VAT
/ Each
£ 75.72 incl. VAT
  • Delivery usually within ( 2 ) days