References
Festo:SNGB-250
Rubix:121A4135
Manufacturer :157512
EAN:4052568125158

Documents
Product details : FESTO 157512 SWIVEL FLANGE SNGB-250
Swivel flange SNGB-250 Suitable clevis foot LN, LSN. Size=250, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=15200 g
Technical specifications
Attributes
| Logistic Weight | 15735 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 700.62 excl. VAT
/ Each
£ 840.74 incl. VAT
- Delivery usually within ( 2 ) days