FESTO 161875 TRUNNION SUPPORT CRLNZG-40/50
CRLNZG Mounting Piece
See technical informationSee documentsReferences
Festo:CRLNZG-40/50
Rubix:117A8043
Manufacturer :161875
EAN:4052568129422

Documents
Product details : FESTO 161875 TRUNNION SUPPORT CRLNZG-40/50
Trunnion support CRLNZG-40/50 Size=40/50, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=323 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x60x29 mm |
|---|---|
| Logistic Weight | 327 g |
| Type | mounting piece |
Show UNSPSC/ECL@SS
£ 228.91 excl. VAT
/ Each
£ 274.69 incl. VAT
- Delivery usually within ( 2 ) days