References
Festo:FK-M10
Rubix:117A9707
Manufacturer :2063
EAN:4052568000035

Documents
Product details : FESTO 2063 SELF-ALIGNING ROD COUPLER FK-M10
Self-aligning rod coupler FK-M10 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M10, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=210 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x30x15 mm |
|---|---|
| Logistic Weight | 217 g |
| Type | self-aligning rod coupler |
| Connection 1 | m10 |
Show UNSPSC/ECL@SS
£ 28.39 excl. VAT
/ Each
£ 34.07 incl. VAT
- Delivery usually within ( 2 ) days