FESTO 161876 TRUNNION SUPPORT CRLNZG-63/80
CRLNZG Mounting Piece
See technical informationSee documentsReferences
Festo:CRLNZG-63/80
Rubix:118A4716
Manufacturer :161876
EAN:4052568129439

Documents
Product details : FESTO 161876 TRUNNION SUPPORT CRLNZG-63/80
Trunnion support CRLNZG-63/80 Size=63/80, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=435 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x60x55 mm |
|---|---|
| Logistic Weight | 437 g |
| Type | mounting piece |
Show UNSPSC/ECL@SS
£ 242.32 excl. VAT
/ Each
£ 290.78 incl. VAT
- Delivery usually within ( 2 ) days