References
Festo:EAMF-A-38A-57A
Rubix:390A9551
Manufacturer :560692
EAN:4052568098186

Documents
Product details : FESTO 560692 MOTOR FLANGE
Motor flange EAMF-A-38A-57A Size=38, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-38A-57A 560692
Technical specifications
Attributes
| Logistic Weight | 77,11 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 57.58 excl. VAT
/ Each
£ 69.10 incl. VAT
- Delivery usually within ( 6 ) days