MECALINE RGF-28-1-24H7 CROWN GEAR COUPLING SIZE 28 NORMAL HUB 24MM BOR


Crown Gear Coupling - Single Hub - Pre-machined Bore

References
mecaline:CGC28N.24H7
rubix:264A5715
manufacturer :895762
ean:3660338480706
brand logo
brand logo
Technical specifications
Typecrown gear
Size28
See all Specifications

Product details : MECALINE RGF-28-1-24H7 CROWN GEAR COUPLING SIZE 28 NORMAL HUB 24MM BOR


Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 28 - Single standard hub - Pre-machined bore 24mm + H7 key

Strengths

Easy Fitting, Low operating noise, No lubrication required.

Applications

Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.

Technical specifications


Attributes
Typecrown gear
Size28
Height44 mm
Length40 mm
Width44 mm
Weight620 g
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
  • Usually arrives within 14 working days